MECALINE 828986 PRESSURE GAUGE ST/ST GLYCERINE 1/4 0-10 D63RACC VERT
PRESSURE GAUGE STAINLESS STEEL CASE - BOTTOM BRASS CONNECTION - GLYCERINE
See technical informationSee documentsReferences
Mecaline:828986
Rubix:216A3469
EAN:3660338048678

Documents
Product details : MECALINE 828986 PRESSURE GAUGE ST/ST GLYCERINE 1/4 0-10 D63RACC VERT
Stainless steel case with safety vent at 12 o'clock and brass Bourdon tube. Botton brass connection 1/4’’. Plexiglas indicator, 63 mm diameter.C lass 1.6. Bourdon tube. For non-corrosive fluid between -20°C and +60°C. Complies with EN 837-1. IP 65 filled with glycerine used to slow down the movement of the needle in dynamic application.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | stainless steel |
| Length | 29 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Max. temperature | 100 °C |
| Service pressure | 10 bar |
| Type of fluid | gaseous and liquid media that are not highly viscous or crystallising and that do not attack copper alloy parts. |
| Metric exterior tube diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- In stock: Next day delivery
