SMC LQ3E4A-R1 HIGH PURITY FLUOROPOLYMER FITTING
Union Elbow Reducing
See technical informationSee documentsReferences
SMC:LQ3E4A-R1
Rubix:2605059

Documents
Product details : SMC LQ3E4A-R1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2' x 3/8' |
| Profile | lq3e-r |
| Connection 2 | 3/8' x 1/4' |
| Max. temperature | 200 °C |
| Type | union elbow reducing |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 49.92 excl. VAT
/ Each
£ 59.90 incl. VAT
- Delivery usually within ( 21 ) days