FESTO 578282 PUSH-IN L-FITTING NPQH-L-G18-Q8-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-G18-Q8-P10
Rubix:123A3118
Manufacturer :578282
EAN:4052568059859

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578282 PUSH-IN L-FITTING NPQH-L-G18-Q8-P10
Push-in L-fitting NPQH-L-G18-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x25x15 mm |
|---|---|
| Logistic Weight | 22,68 g |
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ 10 pieces
£ 42.96 incl. VAT
- Delivery usually within ( 2 ) days