References
SMC:KQ2L06-00A1
Rubix:393A7255
Manufacturer :KQ2L06-00A1

Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud threaded portion);304 stainless steel (chuck);pom (collet, release button);nbr (seal, o-ring);stainless steel 304, nbr (gasket) |
Documents
Product details : SMC KQ2L06-00A1 ONE-TOUCH FITTING
One-touch, metric and inch size fittings, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud threaded portion);304 stainless steel (chuck);pom (collet, release button);nbr (seal, o-ring);stainless steel 304, nbr (gasket) |
| Length | 22 mm |
| Min. temperature | -5 °C |
| Connection 2 | 12.8 |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- Delivery usually within ( 8 ) days