FESTO 153001 PUSH-IN FITTING QS-1/8-4

Push-in fitting QS

See technical informationSee documents
References
Festo:QS-1/8-4
Rubix:80079742
Manufacturer :153001
EAN:4052568010928
QS-1/8-4 Push-in fitting
Technical specifications
Connection 1r 1/8 in
Materialnickel plated brass
See all Specifications
Documents

Product details : FESTO 153001 PUSH-IN FITTING QS-1/8-4


  • Standard series
  • Wide range of variants: wide selection for maximum flexibility in standard applications
  • PBT and nickel-plated brass
  • Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS

Technical specifications


Attributes
Logistic Weight8,25 g
Connection 1r 1/8 in
Materialnickel plated brass
Min. temperature-10 °C
Connection 24 mm
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ 10 pieces
£ 14.28 incl. VAT
  • Delivery usually within ( 2 ) days