MECALINE 853372 DIFF. DIAM. UNION TEE 4-3
UNION TEE CENTRE REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853372
Rubix:216A1550
EAN:3660338095160

Documents
Product details : MECALINE 853372 DIFF. DIAM. UNION TEE 4-3
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 3 |
|---|---|
| Material | polymer body |
| Min. temperature | -20 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 3 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- Usually arrives within 14 working days
