References
Aventics:2121808060
Rubix:274A0829
Manufacturer :2121808060


Technical specifications
| Connection 1 | 8 |
|---|---|
| Material | polybutyleneterephthalate (housing); acrylonitrile butadiene rubber (seal) |
Product details : AVENTICS 2121808060
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polybutyleneterephthalate (housing); acrylonitrile butadiene rubber (seal) |
| Length | 40.7 mm |
| Min. temperature | 0 °C |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air, lubricated or non-lubricated |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Usually arrives within 14 working days