References
SMC:KQL08-U01
Rubix:115A3851
EAN:3618032096228

Product details : SMC KQL08-U01 FITTING
Unithread fittings suitable for use with vacuum and positive pressures. Unique thread concept allows compatibility with parallel and taper female thread types (Rc, Rp, G, NPT, NPTF, BSP, BSTP). The universal thread form cuts down screwing-in time by more than 60% and creates excellent accessibility in confined space. Uniform height improves appearance and resistance to air flow minimised
Strengths
No thread sealant required
Wide range of applicable tube systems in nylon, soft nylon and polyurethane
Maximum operating pressure 10 bar
Operating vacuum pressure 10 Torr (absolute), (-50mm Hg gauge)
Proof pressure 30 bar
Ambient fluid temperature 0 to +60°C
Wide range of applicable tube systems in nylon, soft nylon and polyurethane
Maximum operating pressure 10 bar
Operating vacuum pressure 10 Torr (absolute), (-50mm Hg gauge)
Proof pressure 30 bar
Ambient fluid temperature 0 to +60°C
Applications
Used in manifolds or other side by side applications
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pbt |
| Connection 1 | 11,4 x 10 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ 10 pieces
£ 41.16 incl. VAT
- Delivery usually within ( 4 ) days