FESTO 186339 PUSH-IN T-FITTING QST-V0-G1/4-8


Push-In T-Fitting

References
festo:QST-V0-G1/4-8
rubix:125A0101
manufacturer :186339
ean:4052568041250
QST-V0-G1/4-8 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186339 PUSH-IN T-FITTING QST-V0-G1/4-8


Push-in T-fitting QST-V0-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight32,97 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 157.00 excl. VAT
/ 10 pieces
£ 188.40 incl. VAT