SMC KQ2TY10-12 ONE-TOUCH FITTING

Cross Fitting

See technical informationSee documents

References

SMC:KQ2TY10-12
Rubix:119A4298
brand logo

Technical specifications

Materialc3604bd;pbt;pp
Connection 110
See all Specifications

Documents

Product details : SMC KQ2TY10-12 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight35 g
Materialc3604bd;pbt;pp
Connection 110
Profilekq2t
Connection 212
Max. temperature60 °C
Typedifferent diameter cross
Tube diameter12 mm
£ 70.75 excl. VAT
/ 5 pieces
£ 84.90 incl. VAT
  • Delivery usually within ( 24 ) days