MECALINE 884296 STAINLESS STEEL UNION ELBOW 6
STAINLESS STEEL UNION ELBOW PUSH-IN FITTING
See technical informationSee documentsReferences
Superseded Ref:842908
Mecaline:884296
Rubix:216A2004
EAN:3660338377242

Documents
Product details : MECALINE 884296 STAINLESS STEEL UNION ELBOW 6
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Applications
- Automation with cleaning
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | acier inoxydable |
| Length | 19.5 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 6 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum and compatible fluids (including food-contact fluids) |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 26.00 excl. VAT
/ Each
£ 31.20 incl. VAT
- Usually arrives within 14 working days
