MECALINE SOCKET ELBOW 8 MM 853178

UNION 90° ELBOW FITTINGS

See technical informationSee documents

References

Mecaline:853178
Rubix:214A5303
EAN:3660338093487
SOCKET ELBOW   8

Technical specifications

Connection 18
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE SOCKET ELBOW 8 MM 853178


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 18
Materialpolymer body
Length42.4 mm
Min. temperature-20 °C
Connection 28
Max. temperature80 °C
Service pressure15 bar
Type of fluidcompressed air
Metric exterior tube diameter8 mm
£ 1.69 excl. VAT
/ Each
£ 2.03 incl. VAT
  • In stock: Next day delivery