References
Aventics:2121206000
Rubix:274A0793
Manufacturer :2121206000
EAN:3661475928144


Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene (pom); release ring holder/thread: die-cast zinc / brass, nickel-plated (overall nickel-plated finish). |
Product details : AVENTICS 2121206000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene (pom); release ring holder/thread: die-cast zinc / brass, nickel-plated (overall nickel-plated finish). |
| Length | 20.4 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Usually arrives within 14 working days