Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 853373 DIFF. DIAM. UNION TEE 6-4
MECALINE 853373 DIFF. DIAM. UNION TEE 6-4
UNION TEE CENTRE REDUCTION FITTINGS
References
mecaline:
853373
rubix:
216A1551
ean:
3660338095177
Technical specifications
Connection 1
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853373 DIFF. DIAM. UNION TEE 6-4
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
4
Connection 2
6
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 853361 UNION ELBOW MM 4 MINI
SMC KQ2E23-00A BRASS FITTING I 3.2 TUBE
AVENTICS 2121810000
LEGRIS LF3000 FITTING 3104 04 00
MECALINE 867647 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/4BAR
LEGRIS PNEUMATIC TEE ADAPTOR PUSH IN 12MM TO 8MM 3104-12-00
SMC KQ2E06-00A BRASS FITTING I 6 TUBE
MECALINE PUSH IN UNION 6MM-4MM 883903
PARKER 6MMSIZE2+H FMD06-2
SMC KQB2L08-00 ONE-TOUCH FITTING
SMC KQ2R06-12A FITTING I 12 TUBE I 6 TUBE
LEGRIS-3616-04-00
AVENTICS 1823391580
SMC KQ2E07-00A BRASS FITTING 1/4 TUBE
MECALINE 867654 ALL ST/ST PRESSURE GAUGE DIAM 63MM 1/4IN 0/6BAR