Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 853361 UNION ELBOW MM 4 MINI
MECALINE 853361 UNION ELBOW MM 4 MINI
UNION ELBOW FITTINGS
References
mecaline:
853361
rubix:
216A2175
ean:
3660338095085
Technical specifications
Connection 1
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853361 UNION ELBOW MM 4 MINI
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
4
Connection 2
4
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 884278 STAINLESS STEEL UNION TEE 10MM
MECALINE 853350 STRAIGHT FITTING 4
SMC DM6-04NU MULTI CONNECTOR
SMC KQ2H04-06 Fitting
AVENTICS 2123210000 QR1-S STANDARD SERIES CONNECTOR
MECALINE 883946 PUSH IN BLANKING PLUG-10MM
CAMOZZI PLASTIC PLUG 6900-8
SMC KQ2E06-00N NICKEL PLATED BRASS FITTING I 6 TUBE
SMC KQ2T01-03A ONE-TOUCH FITTING
FESTO 558760 PUSH-IN CONNECTOR NPQM-D-Q4-E-P10
SMC KQ2R06-12A1 ONE-TOUCH FITTING
SMC KQ2T11-00A MALE FITTING I 3/8 TUBE
SMC KQB2L04-00 ONE-TOUCH FITTING
MECALINE 867648 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/25BAR
MECALINE 883941 PUSH IN STEM REDUCER-12MM-10MM