Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
PARKER 6MMSIZE2+H FMD06-2
PARKER 6MMSIZE2+H FMD06-2
Pneumatic Connector
References
parker hannifin:
FMD06-2
rubix:
157A8381
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER 6MMSIZE2+H FMD06-2
Technical specifications
Attributes
Metric exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.20
excl. VAT
/
Each
£
7.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 867656 ALL ST/ST PRESSURE GAUGE DIAM 63MM 1/4IN 1/0BAR
MECALINE SOCKET ELBOW 6 MM 853177
MECALINE 840764 UNION TEE NSF 10
MECALINE 853362 UNION ELBOW MM 6 MINI
LEGRIS LF3000 FITTING 3116 08 00
AVENTICS 2123204000 QR1-S STANDARD SERIES CONNECTOR
MECALINE BULKHEAD STRAIGHT 10 853163
8MM EQ/STR/CON CAMOZZI 6580-8
FESTO 558763 PUSH-IN CONNECTOR NPQM-D-Q10-E-P10
MECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/16BAR
MECALINE BULKHEAD STRAIGHT FITTING 4 853160
MECALINE 858823 UNION Y MM 16
FESTO 558766 PUSH-IN CONNECTOR NPQM-D-Q4-S8-P10
MECALINE 859722 CARTRIDGE MM 12
SMC KQ2H03-00A MALE FITTING 5/32 TUBE