SMC KQ2E07-00A BRASS FITTING 1/4 TUBE


KQ2 One-touch Fitting

References
smc:KQ2E07-00A
rubix:392A8849
SMC PUSH FITTING KQ2E07-00A
brand logo
Technical specifications
Connection 11/4 in
See all Specifications

Product details : SMC KQ2E07-00A BRASS FITTING 1/4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2E*-00, One-touch Fitting White Color - Bulkhead Union

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight27 g
Connection 11/4 in
Length29.8 mm
MaterialC3604, PBT, PP
Min. temperature-5 °C
Max. temperature60 °C
Type of fluidAir;Water
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
  • Usually arrives within 14 working days