Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 853370 UNION TEE MM 6 MINI
MECALINE 853370 UNION TEE MM 6 MINI
UNION TEE FITTINGS
References
mecaline:
853370
rubix:
216A2180
ean:
3660338095153
Technical specifications
Connection 1
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853370 UNION TEE MM 6 MINI
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
6
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC KQ2E12-00N ONE TOUCH FITTING
MECALINE STEM REDUCER 12-8 853201
LEGRIS LF3000 FITTING 3104 10 00
SMC KQ2L13-00A MALE FITTING 1/2 TUBE
AVENTICS R412005080
SMC KQ2L04-00A MALE FITTING I 4 TUBE
SMC KQ2H01-03A ONE-TOUCH FITTING
CAMOZZI BULKHEAD FITTING 659012
CAMOZZI BSP ADAPTOR-BLANKING NUT-1/4 THREAD 2613 1/4
SMC KQ2E07-00MA BRASS FITTING 1/4 TUBE
MECALINE 867661 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/25BAR
SMC KQ2U06-00A FITTING I 6 TUBE
MECALINE 859751 DIFF. DIAM. UNION TEE MM 6-4
LEGRIS LF3000 FITTING 3106 08 00
MECALINE 842886 BULKHEAD STRAIGHT FITTING MM 10