MECALINE STEM REDUCER 12-8 853201
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853201
Rubix:208A5243
EAN:3660338093678

Documents
Product details : MECALINE STEM REDUCER 12-8 853201
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
858826 12-6 Metal body
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | polymer body |
| Length | 46.8 mm |
| Min. temperature | -20 °C |
| Colour | black |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- In stock: Next day delivery
