MECALINE 859751 DIFF. DIAM. UNION TEE MM 6-4
UNION TEE LATERAL REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859751
Rubix:208A5015
EAN:3660338147289

Documents
Product details : MECALINE 859751 DIFF. DIAM. UNION TEE MM 6-4
Push-in T-piece reduction 6-4 polyamide
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polymer body |
| Length | 38 mm |
| Connection 2 | 6 |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- In stock: Next day delivery
