References
Festo:QS-12H-10
Rubix:116A5431
Manufacturer :153044
EAN:4052568031442

Documents
Product details : FESTO 153044 PUSH-IN CONNECTOR QS-12H-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x70x20 mm |
|---|---|
| Logistic Weight | 9,8 g |
| Connection 1 | 12 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- In stock: Next day delivery