FESTO 8030250 T-FITTING


T-Fitting

References
festo:NPFC-T-2G34-R34-FMF
rubix:391A4191
manufacturer :8030250
ean:4052568063528
NPFC-T-2G34-R34-FMF T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 3/4xR 3/4
See all Specifications

Product details : FESTO 8030250 T-FITTING


T-fitting NPFC-T-2G34-R34-FMF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight185,99 g
MaterialNickel-Plated Brass
Connection 1G 3/4xR 3/4
ProfileT
Connection 219
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
  • Usually arrives within 14 working days