FESTO 186221 MULTIPLE DISTRIBUTOR QSQ-G1/4-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSQ-G1/4-4
Rubix:124A8084
Manufacturer :186221
EAN:4052568040253

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186221 MULTIPLE DISTRIBUTOR QSQ-G1/4-4
Multiple Distributor QSQ-G1/4-4 360° orientable, 4 outlets. Size=Standard, Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x29x45 mm |
|---|---|
| Logistic Weight | 33,1 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 2 ) days