MECALINE 853365 UNION Y 4

UNION Y FITTINGS

See technical informationSee documents

References

Mecaline:853365
Rubix:216A2195
EAN:3660338095115
UNION Y 4

Technical specifications

Connection 14
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE 853365 UNION Y 4


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 14
Materialpolymer body
Min. temperature-20 °C
Connection 24
Max. temperature80 °C
Service pressure15 bar
Type of fluidcompressed air (pneumatic); suitable for industrial vacuum up to -100 kpa
Metric exterior tube diameter4 mm
Metric exterior tube diameter 24 mm
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
  • Usually arrives within 14 working days