MECALINE 859759 DIFF. DIAM. UNION TEE MM 12-16
UNION TEE CENTRE REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859759
Rubix:216A1552
EAN:3660338147364

Documents
Product details : MECALINE 859759 DIFF. DIAM. UNION TEE MM 12-16
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 16 |
|---|---|
| Material | polymer body |
| Length | 65 mm |
| Min. temperature | -20 °C |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 16 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days
