References
Festo:QS-G1/8-8
Rubix:80372502
Manufacturer :186098
EAN:4052568014599

Documents
Product details : FESTO 186098 PUSH-IN FITTING QS-G1/8-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Connection 1 | g 1/8 in |
|---|---|
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
- In stock: Next day delivery