Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860069 SOCKET UNION Y MM 8-10
MECALINE 860069 SOCKET UNION Y MM 8-10
UNION Y FITTINGS
References
mecaline:
860069
rubix:
216A1985
ean:
3660338150203
Technical specifications
Material
polymer body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860069 SOCKET UNION Y MM 8-10
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FESTO 153330 PUSH-IN L-FITTING QSML-M3-3
MECALINE 859997 UNION TRIPLE MM 10-8
NORGREN 431451048 10MM X 1/2 MALE ELBOW ADAPT
SMC KQG2S12-02S ONE-TOUCH FITTING SUS 316
SMC KQ2L16-04GS
SMC KQ2L04-08A-X35 ONE-TOUCH FITTING
SMC KAH12-00 ELECTROSTAT PROTECTION FITTING
NORGREN 430401200 12MM ELBOW CONN
SMC KQ2Z06-02AP ONE-TOUCH FITTING
SMC KQ2VS04-M5A ONE-TOUCH FITTING
FESTO 578378 PUSH-IN FITTING NPQH-DK-G14-Q10-P10
FESTO 186244 MULTIPLE DISTRIBUTOR QSLV4-G1/8-6
NORGREN C00GE1200 PFITC 12MM INLINE FLOW CONTROL
SMC KGV08-01S FITTING
FESTO 8030236 T-FITTING NPFC-T-3G14-F