FESTO 186244 MULTIPLE DISTRIBUTOR QSLV4-G1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G1/8-6
Rubix:124A8189
Manufacturer :186244
EAN:4052568040468

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186244 MULTIPLE DISTRIBUTOR QSLV4-G1/8-6
Multiple Distributor QSLV4-G1/8-6 4-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x5x2 mm |
|---|---|
| Logistic Weight | 34,8 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- Delivery usually within ( 2 ) days