References
Mecaline:859997
Rubix:216A2187
EAN:3660338149542

Documents
Product details : MECALINE 859997 UNION TRIPLE MM 10-8
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Technical specifications
Attributes
| Material | h polymer |
|---|---|
| Connection 1 | 10 mm |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- In stock: Next day delivery
