FESTO 8030236 T-FITTING NPFC-T-3G14-F


T-Fitting

References
festo:NPFC-T-3G14-F
rubix:117A7407
manufacturer :8030236
ean:4052568063382
NPFC-T-3G14-F T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1/4
See all Specifications

Product details : FESTO 8030236 T-FITTING NPFC-T-3G14-F


T-fitting NPFC-T-3G14-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight49,26 g
MaterialNickel-Plated Brass
Connection 1G 1/4
ProfileT
Connection 28
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 10 pieces
£ 33.48 incl. VAT
  • Delivery usually within ( 6 ) days