References
Norgren:M00400600
Rubix:119A1476
Manufacturer :M00400600


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | outer ø 6 mm tube |
Product details : NORGREN M00400600 FITTING
Angle connection 6 Pneufit C
Pneufit© M Union Elbow 6Mm X 6Mm
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | outer ø 6 mm tube |
| Profile | elbow 90° (union) |
| Connection 2 | outer ø 6 mm tube |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- Usually arrives within 14 working days