References
IMI Norgren:102681238
Rubix:118A5329
Manufacturer :102681238


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
Product details : NORGREN 102681238 SWIVEL SIDE TEE ADAPTER
Rotatable T-screw-in connection lateral 12 - G 3/8 Pneufit
Pneufit Swivel side tee adaptor Ø12mm x G3/8" 102681238
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
| Profile | lateral swivel tee (bsp cylindrical) |
| Connection 2 | g3/8 thread (bsp cylindrical) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Usually arrives within 14 working days