References
SMC:KQ2LU04-02AS
Rubix:123A7901
Manufacturer :KQ2LU04-02AS
EAN:3618036053876

Documents
Product details : SMC KQ2LU04-02AS ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male branch connector.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Sealant: S (With Thread Sealant)
Port Size: 1/4
Applicable Tube O.D.: ø 4
Thread Material /
Surface Treatment: A (Brass)
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Sealant: S (With Thread Sealant)
Port Size: 1/4
Applicable Tube O.D.: ø 4
Thread Material /
Surface Treatment: A (Brass)
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 52.60 excl. VAT
/ 10 pieces
£ 63.12 incl. VAT
- Delivery usually within ( 4 ) days