References
SMC:KQ2U23-M5A
Rubix:123A7060

Product details : SMC KQ2U23-M5A ONE-TOUCH FITTING
Plug-in Coupling White Color - Y-Stub
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | brass |
| Connection 1 | m5 x 0,8 |
| Profile | gasket seal |
| Connection 2 | 3.2 |
| Max. temperature | 60 °C |
| Type | one-touch fitting - branch “y” (kq2u) |
| Tube diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ 10 pieces
£ 48.24 incl. VAT
- Delivery usually within ( 24 ) days