References
Aventics:2121404000
Rubix:274A0782
Manufacturer :2121404000


Technical specifications
| Connection 1 | 4 |
|---|---|
| Material | nickel-plated brass; release ring holder: die-cast zinc; housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene |
Product details : AVENTICS 2121404000
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | nickel-plated brass; release ring holder: die-cast zinc; housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene |
| Length | 33.4 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 6.63 excl. VAT
/ Each
£ 7.96 incl. VAT
- Usually arrives within 14 working days