SMC DMK6-04-C1 MULTI CONNECTOR + FITTINGS


Multi-Connector

References
smc:DMK6-04-C1
rubix:2602706

Product details : SMC DMK6-04-C1 MULTI CONNECTOR + FITTINGS


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes

Connecting Tubes: 6 pcs.
Form: Multi-connector
Tube Size: 04 (4mm)
Accessory: C1 [Cover on One Side (1 pc.)]

Strengths

Built-in one-touch fittings
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes

Technical specifications


Attributes
Min. temperature-5 °C
Max. temperature60 °C
Metric exterior tube diameter36 mm
Metric exterior tube diameter 219 mm
Show UNSPSC/ECL@SS
£ 70.52 excl. VAT
/ Each
£ 84.62 incl. VAT
  • Delivery usually within ( 4 ) days