MECALINE 853193 DIFF. DIAM. UNION Y MM 6
UNION Y REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853193
Rubix:208A5022
EAN:3660338093609

Documents
Product details : MECALINE 853193 DIFF. DIAM. UNION Y MM 6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polymer body |
| Length | 39.9 mm |
| Min. temperature | -20 °C |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | pneumatic and fluid applications (compressed air, compatible fluids) |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- Usually arrives within 14 working days
