References
Aventics:R412005066
Rubix:274A0780
Manufacturer :R412005066
EAN:3661475980654


Technical specifications
| Connection 1 | 12 |
|---|---|
| Material | polybutyleneterephthalate (housing); screw nickel-plated; seal: acrylonitrile‑butadiene rubber (nbr); release ring: polyoxymethylene; release ring holder: die‑cast zinc and brass, nickel‑plated. |
Product details : AVENTICS R412005066
Series QR1-S Standard
Technical specifications
Attributes
| Package weight | 16 g |
|---|---|
| Connection 1 | 12 |
| Material | polybutyleneterephthalate (housing); screw nickel-plated; seal: acrylonitrile‑butadiene rubber (nbr); release ring: polyoxymethylene; release ring holder: die‑cast zinc and brass, nickel‑plated. |
| Length | 45 mm |
| Min. temperature | 0 °C |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Usually arrives within 14 working days