FESTO 133009 PUSH-IN FITTING QS-G1/8-6-I-100


Push-in Fitting

References
festo:QS-G1/8-6-I-100
rubix:263A5836
manufacturer :133009
ean:4052568029005
QS-G1/8-6-I-100 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 133009 PUSH-IN FITTING QS-G1/8-6-I-100


Push-in fitting QS-G1/8-6-I-100 male thread with internal Hexagon socket. Size=Standard, Nominal size=3,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight10,23 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 175.00 excl. VAT
/ 100 pieces
£ 210.00 incl. VAT
  • Delivery usually within ( 2 ) days