Filter Options
CATEGORIES
  • Universal plug (9)
  • Brand

    9 Product(s) with 9 variant(s):

    Relevance
    • rawlplug:67-134
    • rubix:2004075
    • Drill bit diameter
      6 mm
    • Length
      35 mm
    £ 1.99 excl. VAT
    / Each
    • In stock: Next day delivery

    • rawlplug:67-233
    • rubix:2004076
    • Drill bit diameter
      7 mm
    • Length
      45 mm
    £ 2.02 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:8X40UNIVERSALNYLPLUG/100
    • rubix:8872848
    • Drill bit diameter
      8 mm
    • Length
      40 mm
    • Threading diameter
      8 mm
    £ 18.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:6X30UNIVERSALNYLPLUG/100
    • rubix:8872830
    • Drill bit diameter
      6 mm
    • Length
      30 mm
    • Threading diameter
      6 mm
    £ 12.44 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:67-231
    • rubix:2004073
    • Drill bit diameter
      7 mm
    • Length
      45 mm
    £ 4.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:10X50UNIVERSALPLUG/50
    • rubix:8872856
    • Drill bit diameter
      10 mm
    • Length
      50 mm
    • Threading diameter
      10 mm
    £ 6.09 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:12X60UNIVERSALPLUG/25
    • rubix:8872864
    • Drill bit diameter
      12 mm
    • Length
      60 mm
    • Threading diameter
      12 mm
    £ 6.18 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:68-565
    • rubix:2002561
    • Drill bit diameter
      7 mm
    £ 5.87 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:NUP06035/B200
    • rubix:2007383
    • Length
      38 mm
    £ 23.29 excl. VAT
    / Each
    • Delivery within 10-15 business days