Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
6 X 30 NYLON WALL PLUGS PACK OF 100
6 X 30 NYLON WALL PLUGS PACK OF 100
Plug Rubix-UK
References
rubix-uk:
6X30UNIVERSALNYLPLUG/100
rubix:
8872830
Technical specifications
Drill bit diameter
6
mm
Length
30
mm
See all Specifications
Product details
Technical specifications
Product details : 6 X 30 NYLON WALL PLUGS PACK OF 100
Nylon wall plug suitable for solid base materials.
Technical specifications
Attributes
Drill bit diameter
6
mm
Length
30
mm
Min drilling depth
35
mm
Threading diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.50
excl. VAT
/
Each
£
15.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
RAWLPLUG UNO TUB FKT-FMSC520 160 RED 100 BROWN + SCREWS
12 X 60 NYLON WALL PLUGS PACK OF 25
R-RBL-M08/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X95 MM PK50
R-RBL-M10/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X75 MM PK50
RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100
R-RBP-M10/30W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
4.5 X 50 METAL PLASTERBOARD FIXING PACK OF 100
RAWL R-RBP-M12/30W M1230P SHIELD ANCHOR PROJ BOLT PK 25
R-RBL-M12/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X120 M PK25
4.5 X 30 NYLON PLASTERBOARD FIXING PACK OF 100
R-RBP-M06/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
RAWLPLUG WEDGE ANCHOR R-DCA-08-30 M8 PACK OF 100
R-RBL-M16/30W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X150 M PK10
R-RBL-M12/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X105 M PK25