8 X 40 NYLON WALL PLUGS PACK OF 100


Plug Rubix-UK

References
rubix-uk:8X40UNIVERSALNYLPLUG/100
rubix:8872848
brand logo
brand logo
Technical specifications
Drill bit diameter8 mm
Length40 mm
See all Specifications

Product details : 8 X 40 NYLON WALL PLUGS PACK OF 100


Nylon wall plug suitable for solid base materials.

Technical specifications


Attributes
Drill bit diameter8 mm
Length40 mm
Min drilling depth45 mm
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • In stock: Next day delivery