Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
10 X 50 NYLON WALL PLUGS PACK OF 50
10 X 50 NYLON WALL PLUGS PACK OF 50
Plug Rubix-UK
References
rubix-uk:
10X50UNIVERSALPLUG/50
rubix:
8872856
Technical specifications
Drill bit diameter
10
mm
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : 10 X 50 NYLON WALL PLUGS PACK OF 50
Nylon wall plug suitable for solid base materials.
Technical specifications
Attributes
Drill bit diameter
10
mm
Length
50
mm
Min drilling depth
55
mm
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
12 X 60 NYLON WALL PLUGS PACK OF 25
SCHNEIDER 1776015 TRADE TUB 2 SCWS
R-RLK-P-12110 RAWLOK BOLT PROJECTING ANCHOR M12X110MM PK10
4.5 X 30 NYLON PLASTERBOARD FIXING PACK OF 100
RAWLPLUG WEDGE ANCHOR R-DCA-08-30 M8 PACK OF 100
6 X 38 NYLON UNIVERSAL PLUG PACK OF 200
RAWL R-RBP-M12/30W M1230P SHIELD ANCHOR PROJ BOLT PK 25
R-RBL-M16/30W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X150 M PK10
RAWLPLUG R-U1-RED-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC RED (6MM)
R-RBL-M06/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X85 MM PK50
RAWLPLUG R-OLD-BRN-100-C PLASTIC PLUG CARDED BROWN 7MM PACK OF 100
8 X 40 NYLON WALL PLUGS PACK OF 100
ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
SCHNEIDER TP2B BRN PLUGS 1005008-PK100
ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100