Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
12 X 60 NYLON WALL PLUGS PACK OF 25
12 X 60 NYLON WALL PLUGS PACK OF 25
Plug Rubix-UK
References
rubix-uk:
12X60UNIVERSALPLUG/25
rubix:
8872864
Technical specifications
Drill bit diameter
12
mm
Length
60
mm
See all Specifications
Product details
Technical specifications
Product details : 12 X 60 NYLON WALL PLUGS PACK OF 25
Nylon wall plug suitable for solid base materials.
Technical specifications
Attributes
Drill bit diameter
12
mm
Length
60
mm
Min drilling depth
70
mm
Threading diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SCHNEIDER TP2B BRN PLUGS 1005008-PK100
ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100
RAWLPLUG R-U1-BRN-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC BROWN (7MM)
R-RBL-M12/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X120 M PK25
R-RBL-M16/30W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X150 M PK10
ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MM
R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
SCHNEIDER 1776015 TRADE TUB 2 SCWS
R-RBL-M12/60W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X140 M PK25
RAWL R-RBP-M12/30W M1230P SHIELD ANCHOR PROJ BOLT PK 25
8 X 40 NYLON WALL PLUGS PACK OF 100
R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50
RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100
R-RBP-M06/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
R-RBL-M08/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X95 MM PK50