SPARTEX 853711 UNI STEEL ELECTRODE RUTILE DIM 2.5 X 350 3.5KG CASE 197


Universal steel electrode

References
spartex:853711
rubix:217A2458
ean:3660338097379
UNIVERSAL STEEL ELECTRODE Type Rutile DIM 2.5 x 350
brand logo
Technical specifications
TypeRutile
Diameter2.5 mm
Packaging3.5 kg
See all Specifications

Product details : SPARTEX 853711 UNI STEEL ELECTRODE RUTILE DIM 2.5 X 350 3.5KG CASE 197


Universal Steel Electrode all positions for all current steels. Soft fusion. Good handling. Auto-detachable slag. Priming Voltage: =- ~40 V..
APPLICATIONS.
Boilermaking, metal construction, tanks, piping, crafts, locksmithing... ISO Standard 2560-A: E 42 0 RC 11

Applications

• Boilermaking, metal construction, tanks, piping, crafts, locksmithing
• ISO Standard 2560-A: E 42 0 RC 11

Technical specifications


Attributes
TypeRutile
Diameter2.5 mm
Packaging3.5 kg
StandardISO 2560-A-norm: E 38 ZB 12 H10
Length350 mm
Number of electrodes197
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
  • In stock: Next day delivery