SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
Hardfacing electrode
See technical informationSee documentsReferences
Spartex:853736
Rubix:217A2386
EAN:3660338097577


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | DIN 8555 : E10-UM-60-GRPZ |
Documents
Product details : SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
High-efficiency hardfacing Electrode (160%). Mineral abrasion resistant carbide based coating combined with impact resistance. High hardness
.
(63 HRC excluding dilution). Deposit can only be machined with a grinding wheel. Reloading is possible in 1-2 or 3 passes. Very nice appearance of the cord. .
Priming Voltage: =- ~50 V. .
APPLICATIONS .
Press, spines, excavator teeth, crushers, extrusion screws, toothed crowns, cutting tool...
(63 HRC excluding dilution). Deposit can only be machined with a grinding wheel. Reloading is possible in 1-2 or 3 passes. Very nice appearance of the cord. .
Priming Voltage: =- ~50 V. .
APPLICATIONS .
Press, spines, excavator teeth, crushers, extrusion screws, toothed crowns, cutting tool...
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | DIN 8555 : E10-UM-60-GRPZ |
| Length | 350 mm |
| Number of electrodes | 32 |
Show UNSPSC/ECL@SS
£ 21.41 excl. VAT
/ Each
£ 25.69 incl. VAT
- Usually arrives within 14 working days