Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
Electrode - Filler metals Esab
References
esab:
68814030G0
rubix:
80265868
manufacturer :
68814030G0
ean:
7330129130894
Technical sheet / Technical file
Product details
Technical specifications
Product details : ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
574.08
excl. VAT
/
Each
£
688.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MUREX 4754253310 ELECTRODE ZODIAN UNIV 2.5 X 350 14.4KG CTN (6PKTS)
WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KG
WELDABILIT RO012450 SIFBRONZE NO.1 2.4MM 5KG
SPARTEX 856139 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 158
WELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27
SPARTEX 853713 UNI STEEL ELECTRODE TYPE RUTILE DIM 4.0 X 350 CASE 80
ESAB 67604030G0 67.60 4.0 X 350MM
ESAB 3.2MMOK92.584.2KG 92583230L0
MUREX 4752253300 ELECTRODES VODEX 2.5MM CTN 15.9KG PK3
3.2MM X 350MM MILD STEEL ELECTRODES (5KG)
WELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KG
ESAB 4600162110 1.6 X 300MM OK4600 2KG
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
SPARTEX 853711 UNI STEEL ELECTRODE RUTILE DIM 2.5 X 350 3.5KG CASE 197
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS