Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
Electrode
References
murex:
4754323310
rubix:
093212
Technical specifications
Type
Electrode
Diameter
3.2
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
See all Specifications
Product details
Technical specifications
Product details : ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
Technical specifications
Attributes
Type
Electrode
Diameter
3.2
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.45
excl. VAT
/
Each
£
415.74
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KG
WELDABILIT RA152450 SIFBRONZE SIFSTEEL A15 2.4MM 5KG
SPARTEX 853729 HIGH SAFETY ELECTRODE REPAIR DIM 3.2 X 350 CASE 29
WELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312L
MUREX 4752324300 ELECTRODES VODEX 3.2MM CTN 22.2KG - PK3
MUREX 4582504300 6013 M/S WELD ROD 5.0 X 450 18.9KG CTN
WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L
SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31
WELDABILIT RO151601 ROD TIG 1.6MM X 1KG SIFAL.NO 15
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KG
WELDABILIT RO211601 ROD TIG 1.6MM X 1KG 316L
ESAB 4600162110 1.6 X 300MM OK4600 2KG
PARWELD CKE203 ELECTRODE LEAD 200AMP 3M
SPARTEX 853719 ELECTRODE BASIC STEEL DOUBLE COATING 3.2 X 350 CASE 91