Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
WELDING ROD 3.25MM FORTREX 7018 CTN 13.8KG
WELDING ROD 3.25MM FORTREX 7018 CTN 13.8KG
Electrode - Filler metals Esab
References
esab:
57183241G0
rubix:
4538068
Technical sheet / Technical file
Product details
Technical specifications
Product details : WELDING ROD 3.25MM FORTREX 7018 CTN 13.8KG
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.18
excl. VAT
/
Each
£
251.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 92.58 2.5X300 4.2KG 92582520L0
ESAB 8350404020 4MM OK8350 14.4KG
ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN
WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KG
SPARTEX 853728 HIGH SAFETY ELECTRODE REPAIR DIM 2.5 X 300 CASE 54
ESAB 4600404200 OK 46.00 4.0X450MM
WELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
WELDABILIT RO212425 ROD TIG 2.4MM X 2.5KG 316L
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
SPARTEX 853713 UNI STEEL ELECTRODE TYPE RUTILE DIM 4.0 X 350 CASE 80
PARWELD CE20 CERIATED 1.6MMX150MM, PACK OF 10
SPARTEX 856142 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 53
SPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32