SPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 56
Universal steel electrode
See technical informationSee documentsReferences
Spartex:853715
Rubix:217A2461
EAN:3660338097416


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | ISO 2560-A-NORM: E 38 ZB 12 H10 |
Documents
Product details : SPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 56
Universal Steel Electrode all positions for all current steels. Soft fusion. Good handling. Auto-detachable slag. Priming Voltage: =- ~40 V..
APPLICATIONS.
Boilermaking, metal construction, tanks, piping, crafts, locksmithing... ISO Standard 2560-A: E 42 0 RC 11
APPLICATIONS.
Boilermaking, metal construction, tanks, piping, crafts, locksmithing... ISO Standard 2560-A: E 42 0 RC 11
Applications
• Boilermaking, metal construction, tanks, piping, crafts, locksmithing
• ISO Standard 2560-A: E 42 0 RC 11
• ISO Standard 2560-A: E 42 0 RC 11
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | ISO 2560-A-NORM: E 38 ZB 12 H10 |
| Length | 350 mm |
| Number of electrodes | 56 |
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
- In stock: Next day delivery